2200W Indoor Tower Space Fan Heater 10-49 C Timer Remote Thermostat Oscillating

Order Code: ZT3350539S

£73.99 Inc VAT (20%)
£82.9910.5% off
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%


Description

65° OSCILLATION: Moves from side to side, covers a larger room area. Heats up your room space quicker and more efficiently, saves time and electric power.1100W/2200W POWER: Low and high heat mode, easy to choose a setting depending how cold it is. Also features a fan mode which cools when needed.10-49°C THERMOSTAT: Simply set to the most comfortable temperature and unit will keep at that heat. No need to change the settings, you'll keep comfortable and cosy constantly.LED PANEL AND TIMER: Easy to control and change the heat power, temperature and oscillation. Eight hour timer so the room heater turns on and off when you want.OFFICE SPACE HEATER DIMENSIONS: 73H x 21L x 21Wcm. Power cable: 150cm. ASSEMBLY REQUIRED.

See full description
Specifications for 2200W Indoor Tower Space Fan Heater 10-49 C Timer Remote Thermostat Oscillating
  • Power Cable Length
    150cm
  • Product Type
    Tower Space Fan Heater
  • Power Rating
    2200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome