Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Emergency Equipment
/
Eye Wash Solutions
Hover to enlarge the image
Sterile Eyewash Solution Bottles 500ml
Order Code:
ZT6012354S
MPN:
EYEWASH500
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£6.04
4%
10 - 19
£5.79
8%
20 - 49
£5.54
12%
50 +
£5.28
16%
View all Eye Wash Solutions
Product Description
Eyewash Bottle
Specifications
Sterility
Sterile
Product Type
Eyewash Solution Bottle
Volume
500ml
Tags:
#BulkDiscount
£6.29
Inc VAT (20%)
£6.59
4.5% off
1
Add to basket
Get it by
Tue, 22nd Jul
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/sterile-eyewash-solution-bottles-500ml/p/ZT6012354S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.