Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Emergency Equipment
/
Eye Wash Solutions
Hover to enlarge the image
Eyewash Pods 20ml - Pack of 25
Order Code:
ZT6012490S
MPN:
EYEWASHPODS
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
View all Eye Wash Solutions
Product Description
Eyewash Pods
Specifications
Pack Quantity
25
Volume
20ml
Product Type
Eyewash Pods
Tags:
#BulkDiscount
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 16th Jul
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eyewash-pods-20ml-pack-of-25/p/ZT6012490S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.