Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Emergency Equipment
/
Eye Wash Solutions
Hover to enlarge the image
Eye Wash Kit Spare Eyewash 500ml
Order Code:
ZT5533232S
MPN:
IMP1286
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
View all Eye Wash Solutions
Product Description
Eye Wash Solution
Please Note : Due to geographical locations we are unable to deliver to Highlands
Specifications
Tags:
#BulkDiscount
£7.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 16th Jul
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/eye-wash-kit-spare-eyewash-500ml/p/ZT5533232S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.