Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Emergency Equipment
/
Eye Wash Solutions
Hover to enlarge the image
B Click Medical Single Eyewash Stand 500ml
By
Beeswift
Order Code:
ZT1179831P
MPN:
CM0701
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 +
£7.91
12%
View all Eye Wash Solutions
Product Description
Wall mountable eyewash stand complete with , 1 x 500ML eyewash bottle, with clear clip tight cover
Specifications
MFR Part No.
CM0701
Weight
1.4kg
Colour
Transparent
Capacity
500ml
Mount Type
Wall Mountable
Product Type
Single Eyewash Stnd
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
8.99
https://www.zoro.co.uk/shop/safety/eye-wash-solutions/b-click-medical-single-eyewash-stand-500ml/p/ZT1179831P
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.