Spillage Emergency Station, Fleece Socks, Cushions, Towels, HxWxD 990 X 650 X 450mm

Spillage Emergency Station, Fleece Socks, Cushions, Towels, HxWxD 990 X 650 X 450mm

Order Code: ZT2718425S

£1,139.99 Inc VAT (20%)


Description

Spillage emergency station, fleece socks, cushions, towels, HxWxD 990 x 650 x 450 mm. Supplied = assembled. Length = 650 mm. Width = 450 mm. Height = 990 mm. Model = universal. Absorption = 115 l. Colour = grey. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Application = normal. Product type = absorbent agent sets. Fast, effective containment and absorption of leaked or spilled hazardous substances, leakages, etc. Optimal combination of absorbent agents comprised of absorbent sheeting and absorbent concentrate. Trolley with 2 hinged doors for fast access to the required absorbent agents. Rolling mobile station (spill kit) with personal protective equipment and selected chemical and oil absorbent agents for different types of spills. The clear arrangement of the contents enables quick and convenient access to each product when needed. With an absorption capacity of up to 115 litres, the mobile station is ideal for preventive use and the clean-up of medium sized leakages. Ideal for stationary use within or outside of the factory. Contents: - 3 x universal absorbent concentrate, 10 litres - 4 universal absorbent socks, 750 mm x 1200 mm - 6 universal absorption cushions, 300 x 300 mm - 20 oil absorbent sheets, 400 x 500 mm, perforated in the middle - 20 universal absorbent sheets, 400 x 500 mm, perforated in the middle - 200 special cleaning cloths, 320 x 380 mm, with z-fold - 1 pair of safety goggles - 1 pair of chemical resistant gloves - 1 protective suit - 3 PE disposal bags with quick ties

See full description
Specifications for Spillage Emergency Station, Fleece Socks, Cushions, Towels, HxWxD 990 X 650 X 450mm
  • Product Type
    Absorbent Agent Sets
  • Colour
    Grey
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Situation
    Reaction To Leaks (Emergency)
  • Model
    Universal
  • Width
    450mm
  • Length
    650mm
  • Frequency of Use
    Single
  • Applications
    Normal
    Indoor Use
  • Height
    990mm
  • Property
    Absorbent / Soaking Up
  • Absorbent Capacity
    115L