Eye Pod Station comes with 10 x 20ml Pods
0
1

Eye Pod Station comes with 10 x 20ml Pods

Order Code: ZT1187355X

£12.99 Inc VAT (20%)


Description

Fast and efficient way to administer first aid for eyes.
Eye Pod Station
Comes complete with 10x 20ml eye pods, (sodium chloride 0.9%), mirror and 2x No.16 sterile eye pads and instructions.
Eye Pod Solution
Box of 25 eye pod solution: 20ml ampoules of sodium chloride 0.9%.

See full description
Specifications for Eye Pod Station comes with 10 x 20ml Pods
  • MFR Part No.
    80260
  • Type
    Eye Wash Station
  • Kit Contents
    10 x 20ml Eye Wash Pods
  • Mount Type
    Wall Mounted