QB2 Quiet Band Ear Plugs
Order Code: ZT1177939X

£4.09 Inc VAT (20%)
£40.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Designed for people who are exposed to intermittent noise, QB2HYG offers solid protection with its supra-aural fit. Smooth, ergonomic pods fit inside the opening of the ear canal for noise protection, while the patented band design prevents ear pods from touching dirty or contaminated surfaces when set down.
SNR 24.
HML 26 20 19.

See full description
Specifications for QB2 Quiet Band Ear Plugs
  • MFR Part No.
    QB2
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Quiet
  • Cord/Band Style
    Banded
  • Standards Met
    EN 352-2:1993
    European Directives 89/686/EEC
    EN-24869-1:1993
  • Plug Colour
    Orange
  • Detectability
    Detectable
  • Pack Quantity
    1 pair
  • Plug Shape
    Pod
  • Plug Material
    Foam
  • Single Number Rating (SNR)
    24dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome