M6700 6700 Jazz-Band

M6700 6700 Jazz-Band

Order Code: ZT1578125SCopy

Qty of 8 for
£79.92 Inc VAT (20%)
£9.99 each
QuantityPriceDiscount
1 - 79£9.990%
80 - 159£9.495%
160 +£8.9910%

This product must be ordered in multiples of 8

Description

Dual material technology reduces noise transmission. The neck cord allows the band to sit around the neck when not in use and has a safety release mechanism.The new design reduces band pressure by 40%. Comes with spare pair of pods, replacement pods available. Code M6825 and M6830SNR = 23dBEN352-2:1993.

Specifications for M6700 6700 Jazz-Band
  • MFR Part No.
    M6700
  • Length
    514mm
  • Weight
    0.0445kg
  • Height
    204mm
  • Width
    318mm
  • Colour
    Blue