3M Earplugs, 37 dB, Uncorded, 200 Pairs/Box, 1100

Order Code: ZT4174958S

£42.99 Inc VAT (20%)


Description

These 3M Uncorded Earplugs are made from soft polyurethane foam with a smooth, dirt-resistant surface for user hygiene and comfort. The disposable earplugs have a tapered design, which fits most ear canals. The orange earplugs are high visibility and also hypo-allergenic. These earplugs conform to EN352-2:2002. This pack contains 200 earplugs. Attenuation: SNR37dB, H37dB, M34dB, L31dB.
Uncorded earplugs made from soft polyurethane foam
Smooth, dirt-resistant surface
Tapered design fits most ear canals
Hypo-allergenic
Conform to EN352-2:2002
Attenuation: SNR=37dB, H=37dB, M=34dB, L=31dB
Colour: High visibility orange
Pack of 200

See full description
Specifications for 3M Earplugs, 37 dB, Uncorded, 200 Pairs/Box, 1100
  • Colour
    High visibility Orange
  • Material
    Polyurethane Foam
  • Product Type
    Earplugs