0
1
2
HSE Large Dressing, 18cm x 18CM, Pack of 10
Order Code: ZT1026735P

£6.99 Inc VAT (20%)


Description

These sterile dressings are perfect for almost all first aid situations. These dressings are ideal for refilling all HSE compliant first aid kits. Complete with a long stretch conforming bandage, and non-adherent pad to place over the wound, the product is supplied flow wrapped and contains 10 dressings. Available to purchase in two sizes.

Features and Benefits
• Ideal for refilling first aid kits
• Conforming bandage allows you to secure the dressing to the wound
• Sterile and non-adherent pad to place over the wound
• Flow wrapped for convenience when in an emergency situation
• Available in two sizes to best suit your requirements

Typical Applications
• Medical

Notes
• Supplied flow wrapped

See full description
Specifications for HSE Large Dressing, 18cm x 18CM, Pack of 10
  • Product Type
    Wound Dressing
  • Length
    18cm
  • MFR Part No.
    317
  • Pack Quantity
    10
  • Colour
    White
  • Width
    18cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome