Oscillating Floor Fan Indoor Air Tower Standing W/Rc & 3 Speed & 7.5-Hour
Hover to enlarge the image

Oscillating Floor Fan Indoor Air Tower Standing W/Rc & 3 Speed & 7.5-Hour

Order Code:
MPN:

Product Description

Three speed settings: The floor standing fan allows you to choose a level that suits you and can be controlled via the remote or with the buttons on the unit.Oscillating design: Sways gently from side to side, cooling down a greater width of area for effectiveness. This floor fan's head can also be moved up and down to cool down a specific area.Adjustable frame: Our pedestal fan is made from metal for strength and stability, it allows you to set it to a height that works best for your requirements. Built-in timer: Can be set to stop 7.5 hours ahead – great if you want to leave it on whilst you sleep and have it off in the morning. Safe and helps save electricity.Dimensions: 110-124H x Ф44.5cm. Base: Ф39cm. Remote included (1 x CR2025 battery required, not included) .Remote effective range 5 metres. Easy to assemble.


£49.99 Inc VAT (20%)
Currently unavailable