1. Safety/
  2. Site Safety/
  3. Heating & Cooling/
  4. Fans/
  5. Domestic & Office Fans
Desk Fans
Hover to enlarge the image

Desk Fans


Select
See all variants from
£10.99

Inc VAT (20%)

See all variants from £10.99

Description

Desk Fan with quiet motor and push button switch. Features and Benefits • Adjustable head tilt to position the air circulation where required •Oscillating action to circulate the air • Mesh guard for safety • Push button switch for easy use • Quiet motor running for minimal disturbance & this fan needs to be assembled.

Notes • Various sizes available

Feature Attributes

Movement and Adjustability:

With Adjustable Head Tilt

Type:

Desk Fan

Housing Material:

Plastic

Degree of Oscillation:

75 °

Colour:

White

Number of Blades:

3

More attributes