DCE512N XR Brushless Fan 18V Bare Unit

Order Code: ZT2423849S

£119.99 Inc VAT (20%)


Description

The DEWALT DCE512 XR Brushless Fan offers high airflow and high fan speed which increases the cooling effect. Its 180­° pivoting fan head and hanging hooks allow for versatile positioning. Supplied as a Bare Unit - No Battery or Charger. Compatible with the DEWALT 18V XR and XR FlexVolt battery range. Specification Airflow: 28m²/min.Fan Speed: 3,000 rpmWeight: 3.4kg (with battery)

Specifications for DCE512N XR Brushless Fan 18V Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome