80x25mm DualBall Bearing PC Case Fan TX3

Order Code: ZT1536564S

£8.99each Inc VAT (20%)
£269.70 minimum order value
QuantityPriceDiscount
1 - 49£8.990%
50 +£8.634%

Minimum order quantity: 30.

Description

80x25mm DualBall Bearing PC Case Fan TX3 This versatile PC case fan measures 8cm x 8cm x 2.5cm (3 1/8 x 3 1/8" x 1"), designed to fit a broad range of computer case designs, helping to improve internal airflow within the computer case by circulating cool air into the case or exhausting warm air away from the computer.
A quiet cooling solution, the 8cm dual ball-bearing fan features a high-efficiency blade design that's capable of moving 32 CFM throughout the computer case.
This broadly compatible PC cooling solution can be powered through a simple TX3 (3-pin) connection to the computer power supply and is backed by StarTech.com's 2-year warranty."
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 80x25mm DualBall Bearing PC Case Fan TX3
  • Weight
    70g
  • Form
    Case Fan
  • Type
    PCI Cards