6inch 2in1 Clip/Desk Fan

Order Code: ZT1113914P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

Benross 6inch 2in1 Clip/Desk Fan
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for 6inch 2in1 Clip/Desk Fan
  • Variable Speed
    2-Speed
  • Design
    Clip-On / Desk Fan
  • Colour
    White
  • Product Type
    Fans
  • Fan Size
    150mm
  • Power Rating
    15W
  • Type
    Fans
  • Weight
    860g