Quantity | Price | Discount |
---|---|---|
1 - 4 | £36.99 | 0% |
5 - 9 | £35.51 | 4% |
10 + | £34.03 | 8% |
These FFP3 Masks are 3 Panel Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These Halo FFP3 Masks protect from dust and mist and include a fully adjustable headband and soft nose pad provide a secure and comfortable fit. FFP3 Masks are individually wrapped to prevent contamination and enable vending.
Features and Benefits
• Fully adjustable headband provides a comfortable fit
• Soft nose pad and adjustable nose clip offer a secure, comfortable fit
• Valve allows easy, low-resistance breathing
Standards
• EN 149:2001+A1:2009