0
1

FFP1 Filtering Masks


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

An FFP1 flat-fold filtering facepiece (non reusable) from the Honeywell Comfort range. Featuring the Willtech™ seal technology, the 2000 Range offers ergonomic designs providing outstanding levels of comfort and adjustment, ideal in the most demanding environments.

Feature Attributes

Colour:
Yellow
Standards Met:
EN 149:2001+A1:2009
Contaminants Filtered:
Particulate
Mask Rating:
FFP1
Size:
One Size
Nosepiece Type:
Flexible Nose Bridge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome