F622 FFP2V Fold Flat Disposable Dust Mask (PK-30)
Order Code: ZT1554215S

£13.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Complete with a comfortable foam padded nose clip and extended chin coverage, these vertical fold flat respirators will suit all face shapes.

Features and Benefits
• Low resistance EXHALATION VALVE for easy breathing
• FOAM PADDED NOSE BRIDGE - A highly mouldable nose bridge and a foam pad on the inside for increased comfort and a firmer fit
• FOLDS FLAT - Fold-flat design is very compact and easy to carry in a pocket
• TOGGLE ADJUSTMENT - Toggle adjuster on each strap to achieve an effective facial fit

Typical Applications
• Industrial
• Construction
• Mining and quarrying
• Forestry and landscaping
• Scaffolding and roofing

Standards
• EN 149:2001 + A1:2009

Notes
• Protects against solid and liquid aerosols
• 94% minimum filtration efficiency
• Max. total inward leakage: 8%
• Polystyrene exhalation valve with rubber diaphragm
• Mask material: polypropylene
• Mask weight: 16g (approx.)
• Mask dimensions: D12.5cm x W15cm
• Packaged individually in a clear resealable bag

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome