Dust Masks, Unvalved, FFP2, Pack of 20
0
1
2

Dust Masks, Unvalved, FFP2, Pack of 20

Order Code: ZT1178175XCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

2480
For protection against toxic dusts, mists and fumes based on water and oil. The Duramesh® structure makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm® seal automatically adjusts to different face shapes and movements. The strap and clip allows you to hang the mask comfortably around the neck whilst not in use. Standard: EN149:2001 + A1:2009 FFP2 NR D. Supplied in packs of 20.

Specifications for Dust Masks, Unvalved, FFP2, Pack of 20
  • Mask Rating
    FFP2
  • MFR Part No.
    248001
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • Contaminants Filtered
    Acid Gas
    Dust
    Mist
  • Pack Quantity
    20
  • Colour
    White
  • Valved
    Unvalved
  • Size
    One Size
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable
  • Mask Shape
    Moulded