C3V C Series Fold Flat Respirator Valved FFP3, Pack of 20
Order Code: ZT1250356X

£54.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

• Twin fold design - easily stored in a pocket
• Soft, lightweight fabric provides a comfortable face seal
• Large surface area of the filter media lowers breathing resistance
• Disposable product - no records or maintenance required
• Complete range from FFP1 NR D to FFP3 NR D
• Colour-coded filter media for ease of identification
• New low resistance valve - reduces heat and moisture build up
• Conforms to EN 149:2001+A1:2009

See full description
Specifications for C3V C Series Fold Flat Respirator Valved FFP3, Pack of 20
  • Contaminants Filtered
    Particulate
  • Standards Met
    EN 149:2001
    A1:2009
  • Colour
    Yellow
  • Series
    C Series
  • MFR Part No.
    C-3V
  • Pack Quantity
    20
  • Valved
    Valved
  • Mask Rating
    FFP3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome