8833 Premium Dust/Mist Respirators, Pack of 10

8833 Premium Dust/Mist Respirators, Pack of 10

Order Code: ZT1178244XCopy

£35.99each Inc VAT (20%)
£431.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

3M™ 8833
Lightweight, comfortable respirator. It can be used in most industrial applications where high level protection against solids non volatile water or oil-based mists is required. Exhalation Cool Flow™ valve to prevent heat build-up. Soft face seal gives
an improved fit and wearer comfort. Soft inner face seal can be hygenically cleaned if used for longer than shift. Conforms to EN149:2001 + A1:2009 FFP3 R D. Supplied in packs of 10.

See full description
Specifications for 8833 Premium Dust/Mist Respirators, Pack of 10
  • Valved
    Valved
  • Mask Rating
    FFP3
  • Colour
    Red
  • Contaminants Filtered
    Dust
    Mist
    Particulates
  • Standards Met
    BS EN 149:2001+A1:2009
    BSI
    CE Certified
    CE Type-Examination
    European Community Directive 89/686/EEC
  • MFR Part No.
    8833
  • Pack Quantity
    10
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Headstrap Type
    Dual Non-Adjustable