8733-310 FFP3 Fold Flat Valved Respirator, Pack of 15

Order Code: ZT1189226X

£63.99 Inc VAT (20%)


Description

8733-310
FFP3 silv-Air c filtering face mask is suitable for protection against higher level fine dust/oil or water based mists (hazardous pharmaceutical powders, biological agents and fibres. Exhalation valve offers easy airflow exchange which reduces the build up of heat and moisture. Tested and certified in accordance with EN 149. Conform to EU guideline 89/686/EEC, NIOSH, AUS/NZ, SABS & GOST certified.

Specifications for 8733-310 FFP3 Fold Flat Valved Respirator, Pack of 15
  • Standards Met
    AUS/NZ
    EU guideline 89/686/EEC
    SABS & GOST certified
    NIOSH
  • MFR Part No.
    8733-310
  • Contaminants Filtered
    Mist
    Dust
  • Colour
    White
  • Mask Rating
    FFP3
  • Pack Quantity
    15
  • Valved
    Valved
  • Size
    One Size
  • Nosepiece Type
    Adjustable Nose Clip
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Flat Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome