0
1
2
3
2495-FFP2D 1-STRAP Dust/Mist/Fume Mask/Valve (20)
Order Code: ZT1178177X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

2495
One strap makes the mask easy to put on and take off, fitted with a head harness as part of the strap ensures correct positioning and increases comfort. Foam nose piece increases comfort and fit and a Ventex valve helps reduce moisture and heat build-up within mask. Reduced breathing resistance due to passing the dolomite test. For protection against toxic dusts, water and oil-based mists and fumes.
Standard: EN149:2001 + A1:2009 FFP2 NR D. Supplied in packs of 20.

See full description
Specifications for 2495-FFP2D 1-STRAP Dust/Mist/Fume Mask/Valve (20)
  • MFR Part No.
    249501
  • Colour
    Blue
    White
  • Standards Met
    CE 0121
    BS EN 149:2001+A1:2009
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • Pack Quantity
    20
  • Contaminants Filtered
    Mist
    Dust
    Acid Gas
  • Valved
    Valved
  • Mask Rating
    FFP2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome