Nitrile Disposable Gloves 6G - Size XS (Box of 100)
Hover to enlarge the image
0
1
2

Nitrile Disposable Gloves 6G - Size XS (Box of 100)

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£20.490%
5 - 9£19.674%
10 - 19£18.858%
20 +£18.0312%

Product Description

These Nitrile Powder Free Disposable Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. By choosing Halo® products you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

The Nitrile Disposable Gloves 6G are designed for versatile applications, including food handling and medical use, offering reliable protection and exceptional comfort. The chlorinated interior reduces friction for a comfortable fit, while the latex-free and silicone-free construction makes them ideal for sensitive skin. Made from nitrile, these gloves provide resistance to chemical penetration and ensure safety in demanding environments. With antistatic properties and compliance with EN455 and MDD 93/42/EEC standards, they guarantee quality and performance. Supplied in a convenient pack of 100 and presented in a teal colour, they combine practicality with professional-grade reliability.

Features and Benefits
• Comfortable to wear with a chlorinated interior that minimises friction
• Compliant with EN455 standards and medical device regulations for trusted performance
• Supplied in teal and packed in boxes of 100 for practicality and ease of storage

Standards
• Halo® products are BSI tested
• EN 388
• EN 21420:2020
• EN ISO 374-1:2016 TYPE B JKPT
• EN ISO 374-5:2016
• Food Safe Regulation (EC) 1935:2004 & EC 10/2011



£20.49 Inc VAT (20%)
Schedule order and save 5%