Rechargeable Dehumidifier

Order Code: ZT4947346S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Streetwize Rechargeable Dehumidifier Ideal for preventing issues of dampness when you�re out in your caravan, boat or motorhome. This rechargeable dehumidifier can be used in cabinets, drawers, wardrobes, bookshelves and any other area that is prone to dampness. The dehumidifier contains moisture absorbing crystals that turn Pink to say it has reached full capacity and Blue when it�s ready for use. * 6 to 9 hour charging time. * Absorbs a maximum moisture of up to 10 oz. * Ensure the unit is upside down and upright when charging. * Frequently shake the unit during charge to prevent crystals fusing together. * Only charge when crystals have turned Pink. * Voltage: 230W * Power: 25W * Size: 150 x 30 x 120mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Rechargeable Dehumidifier
  • Product Type
    Rechargeable Dehumidifier
  • Power
    25W