0
1
2
3
4
5

Lgr 7000 Xli Dehumidifier (230V)

Order Code: ZT3285263S

£1,799.99 Inc VAT (20%)


Description

Advanced crossflow technology maximises water removal even in low humidity environments. Built-in temperature and humidity sensors monitor performance and automatically adjusts fan speed to ensure water removal is maximised in all conditions. Ergonomic design and versatile application makes the LGR7000XLi a must-have for large domestic and commercial restoration and humidity control. A large, floor level outlet offers easy tenting and or routing air into voids with layflat or other flexible ducting. SUPPLY VOLTAGE: 230V UK Plug Only, TYPE : Low Humidity Refrigerant, WATER REMOVAL MAX (32.2°C/90% RH) : 91 L/Day, WATER REMOVAL AHAM (26.7ºC/60%RH) : 58 L/Day

See full description
Specifications for Lgr 7000 Xli Dehumidifier (230V)
  • Product Type
    Dehumidifier
  • Type
    Low Humidity Refrigerant