0
1
2
3

Drizair 1200 Dehumidifier (110V)

Order Code: ZT3285251S

£1,449.99 Inc VAT (20%)
£1,599.999% off


Description

The DrizAir 1200 dehumidifier combines proven design with professional performance and portability. The rotomoulded polyethylene housing is dent resistant and offers superior durability. User-friendly electronic control panel incorporates two hour counters, manual pump purge and diagnostic aids. Regular, automatic, condensate pumpout allows unattended use and includes safety cut-out if the water outlet is inadvertently blocked. SUPPLY VOLTAGE: 110V, TYPE : Standard Refrigerant, WATER REMOVAL MAX (32.2°C/90% RH) : 55 L/Day, WATER REMOVAL AHAM (26.7ºC/60%RH) : 28 L/Day

See full description
Specifications for Drizair 1200 Dehumidifier (110V)
  • Type
    Standard Refrigerant
  • Product Type
    Dehumidifier
  • Voltage
    110V