Dehumidifier Size 274 (w) x 258 (d) x 484mm (h)

Order Code: ZT4969807S

£129.99 Inc VAT (20%)


Description

SupaWarm Dehumidifier Size: 274 (w) x 258 (d) x 484mm (h) Mains powered. LED display. Recess handles. Low noise. 2.5L water tank capacity. Full water tank warning system. 120m� air flow per hour. Dehumidification capacity: 10 Litre/day. Includes Moulded Plug 3 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Dehumidifier Size 274 (w) x 258 (d) x 484mm (h)
  • Product Type
    Dehumidifier
  • Width
    274mm
  • Dehumidification Capacity
    10L/day
  • Height
    484mm
  • Depth
    258mm