Air Dehumidifier, Dehumidification Capacity 80 L/24 H, LxWxH 615 X 620 X 860mm

Order Code: ZT2744326S

£4,599.99 Inc VAT (20%)


Description

Air dehumidifier, dehumidification capacity 80 l/24 h, LxWxH 615 x 620 x 860 mm. Supplied = assembled. Dehumidification capacity = 80/24 l/h. Width = 620 mm. Weight = 52 kg. Height = 860 mm. Depth = 615 mm. Easy to set up and ready for use immediately. Low noise operation. Automatic hot gas defrosting - uninterrupted operation even when in constant use. The electric auxiliary heater increases the room temperature and improves the dehumidification capacity. Durable - easy to clean. Ideal for the construction of new buildings, for renovations and for water damage. The automatic hot gas defrosting ensures uninterrupted operation even when in constant use. This provides increased efficiency and very short operating breaks. Can be used from 0 to 35 °C and 30 to 95% air humidity. The electric auxiliary heater (2 kW) increases the room temperature when the weather is cold, and thereby improves the dehumidification capacity. The sturdy and easy to clean long-term filter increases the service life of the device. CFC free refrigerant to protect the environment. An LCD display provides information about the operating status. Electronic controller and safety for a fully automatic function. Includes operating hours meter - therefore also suitable for rental.

See full description
Specifications for Air Dehumidifier, Dehumidification Capacity 80 L/24 H, LxWxH 615 X 620 X 860mm
  • Supplied
    Assembled
  • Width
    620mm
  • Height
    860mm
  • Dehumidification Capacity
    80/24 L/H
  • Depth
    615mm
  • Weight
    52kg