Adhesive Tape Roll Moistener, Manual, For Strap Width Up To 80mm

Order Code: ZT2697613S

£419.99 Inc VAT (20%)


Description

Adhesive tape roll moistener, manual, for strap width up to 80 mm. Supplied = assembled. For tape width = 80 mm. Max. roll length = 183 m. Method of operation = manual. Design of adhesive strip dispenser = with tear-off rail and brush moistening. For adhesive roll types = unreinforced and mesh reinforced wet adhesive rolls. Weight = 2.8 kg. Height = 152 mm. Length = 368 mm. Width = 152 mm. Product type = adhesive tape roll moisteners. Uniform moistening using a brush and water tank. Simply pull, moisten and tear off. Extremely strong, secure seal. Only for unreinforced or mesh reinforced wet adhesive tapes, not for fibre reinforcement (e.g. two-fold or three-fold reinforcement)

See full description
Specifications for Adhesive Tape Roll Moistener, Manual, For Strap Width Up To 80mm
  • Product Type
    Adhesive Tape Roll Moisteners
  • Supplied
    Assembled
  • Method of Operation
    Manual
  • Roll Length
    183m
  • Length
    368mm
  • Weight
    2.8kg
  • Width
    152mm
  • Height
    152mm
  • For Tape Width
    80mm