0
1

230V Industrial Dehumidifier 1300W 70L

Order Code: ZT4798465S

£999.99 Inc VAT (20%)


Description

This large portable dehumidifier is capable of extracting up to 70L of moisture from the air per day. It is suitable for large spaces up to 160m2 (minimum size - 14m2) to prevent the build-up of mildrew and mould. It is equipped with a digital control panel and features auto-defrost, auto-reset and 24-hour timer. The air filter is removable and washable for convenient cleaning. Fitted with 90cm long hose for continuous drainage. The steel frame ensures high durability and long service life. Fitted with large wheels and a handle for easy manoeuvrability. Uses refrigerant R290 (propane based) .

See full description
Specifications for 230V Industrial Dehumidifier 1300W 70L
  • Voltage
    230V
  • Product Type
    Industrial Dehumidifier
  • Power
    1300W
  • Hose Length
    90cm