FW07 Steelite Q/R Safety Welders Boots Size 11
Hover to enlarge the image
0
1
2
3

FW07 Steelite Q/R Safety Welders Boots Size 11

Order Code:
MPN:

Product Description

The FW07 Steelite Q/R Safetywelders Boots are purpose-built for welders, offering premium protection and comfort in high-risk environments. Designed with a padded collar and ergonomic quick release buckle, they ensure a secure and comfortable fit throughout the day. Durable by design, they are equipped with flame-resistant stitching and a robust dual-density PU/rubber outsole that withstands temperatures up to 300°C. A composite toecap offers lightweight yet reliable protection, while the action leather upper is water resistant to guard against sparks and moisture. The PU/rubber sole resists fuel and oil, and the composite midsole provides pierce resistance without added weight. Anti-static properties, a bellow tongue, and energy absorption enhance performance.

Features and Benefits
• Comfort-focused design with padded ankle support and quick-release fastening
• Reinforced with flame-retardant thread for lasting wear in harsh conditions
• Heat-deflecting outsole built to endure temperatures up to 300°C
• Lightweight composite toe cap for strong impact protection
• Water-repellent leather upper shields feet from sparks and splashes
• Outsole resists oil and fuel for safer footing in demanding workspaces
• Flexible composite midsole defends against sharp object penetration
• Anti-static construction helps reduce the risk of electrostatic discharge
• Tongue design helps prevent water ingress during tough tasks
• Cushioned heel area reduces strain during long shifts



£33.99 Inc VAT (20%)
Schedule order and save 5%