1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
WX3 Hybrid Baffle Jackets
Hover to enlarge the image

WX3 Hybrid Baffle Jackets


Select
Select
Select
See all variants from
£51.99

Inc VAT (20%)

See all variants from £51.99

Description

The WX3 Baffle Jacket incorporates an ergonomic body-mapped design to balance insulation and comfort. Padded Insulated panels help keep the core body area warm, while the softshell panels provide a windproof and breathable membrane. Two zipped side entry chest pockets and internal pockets offer plenty of secure storage space.

• Durable, breathable, windproof and water resistant fabric
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• Fully lined and padded to trap the heat and increase warmth
• Body-mapped design helps balance insulation and increase freedom of movement
• Pre-bent sleeves allow for increased freedom of movement
• Reflective trim for increased visibility and safety
• Elasticated cuffs for a secure fit
• 6 pockets for ample storage
• Zipped chest pocket

See full description

Feature Attributes

Fit:

Regular

Features:

Water-Resistant

Number of Pockets:

6