Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Waterproof Outer Shell Jacket - Dark Navy - XL
By Mascot
Order Code:
ZT1151037P
£132.99
Inc VAT (20%)
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
132.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/waterproof-outer-shell-jacket-dark-navy-xl/p/ZT1151037P
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
Waterproof Outer Shell Jacket
Specifications
Specifications for Waterproof Outer Shell Jacket - Dark Navy - XL
Material
Polyester
Product Type
Jacket
MFR Part No.
18301-231-010XL
Size
XL
Series
ACCELERATE
Gender
Men
Colour
Navy Blue
Disposable/Reusable
Reusable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome