Inc VAT (20%)
The PW2 Softshell is an excellent choice for corporate wear as it is ideal for over printing and embroidery. This woven stretch two layer softshell is fleece backed for additional warmth and comfort, whilst the mechanical stretch allows for ease of movement. This jacket has a host of technical features including an internal pocket, pre-formed elbows and elasticated cuffs. The stylish design, subtle stitch detail and contrast colour touches make this jacket an eye-catching addition to the PW2 collection.
• Durable, breathable, windproof and water resistant fabric
• Micro polar fleece lined and bonded with shell
• Non-magnetic - nickel and ferrous free
• Anti-scratch design with no exposed metal parts
• Drawcord adjustable hem
• Ideal for corporate wear and custom finishes
• Contrast colouring for added style
• Storm flap front to protect against the elements
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
Colour:
Navy/Royal
Product Type:
Softshell Jackets
Fit:
Regular