Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Clothing & Workwear
/
General Work Clothing
/
Coats, Jackets & Fleeces
Hover to enlarge the image
PCJHWN Driver's Navy Jacket - Large
Order Code:
ZT3295817S
MPN:
PCJHWN42
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.49
5%
View all Coats, Jackets & Fleeces
Product Description
• 9oz 65/35 Polyester Cotton.
• Lay down collar.
• Yoke back.
• No. 5 plastic zip closure with 3 stud flap fastening.
• 2 breast pockets with stud flap.
• 2 lower welted pockets.
• 2" (52cm) waistband with side elastication.
Colour: navy.
Specifications
Tags:
#BulkDiscount
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
6-7
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.