0
1
2
3
4
5
6
7

Fleece Hood Flannel Shirt Jacket Black/Timber EU Size XL

Order Code: ZT3368818S

£61.99 Inc VAT (20%)


Description

All the practicality and comfort of our classic Portland Shirt design with an adjustable drawstring hood this Hooded Fleece Flannel Shirt will keep you warm on those chillier workdays.Long sleevesBest for construction work painting or plumbingRegular Fit

Specifications for Fleece Hood Flannel Shirt Jacket Black/Timber EU Size XL
  • Upper Material
    100% Cotton
  • Gender
    Men
  • Fitting Type
    Regular
  • Size
    XL
  • Colour
    Black/Timber
  • Material
    100% Cotton
  • Fastening Method
    Button

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome