1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Ev4 Shell Jackets

Ev4 Shell Jackets


Select
Select
See all variants from
£79.99

Inc VAT (20%)


See all variants from £79.99

Description

The EV4 Shell Jacket uses dynamic stretch that offers maximum waterproof, windproof and breathable protection for year round. The ergonomic profile and raglan sleeves allow for an unrestricted range of motion and greater freedom of movement. Its longer back length, wind cuffs and adjustable hood provide extra protection against the elements.

• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• Waterproof and breathable with taped seams to prevent water penetration
• Acti-Reach⢠innovative one panel construction that increases arm and torso mobility when reaching, turning and twisting.
• 4-way stretch fabric for ease of movement and added comfort
• 3 layer waterproof fabric for lightweight, durable comfort
• 3 layer
• 5 pockets for ample storage
• Zipped chest pockets
• Side zip pockets

See full description

Feature Attributes

Fit:

Regular

Type:

Shell Jacket