Washable Anti-Bacterial Face Mask Covering, White
0
1
2

Washable Anti-Bacterial Face Mask Covering, White

Order Code: ZT1404262XCopy

£1.79each Inc VAT (20%)
£35.80 minimum order value
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%

Minimum order quantity: 20.
Currently unavailable

Description

These washable face masks have been designed specifically for social distancing and infection control.

Features and Benefits
• This quality product has been designed to prevent the spread of Covid-19
• Constructed from a comfortable single knit fabric, with an antibacterial finish
• Has a target reduction of bacteria of > 90%
• Comes complete with a set of instructions for use and fitting, using the unique double loop system

Typical Applications
• General use

See full description
Specifications for Washable Anti-Bacterial Face Mask Covering, White
  • Quantity
    1
  • Colour
    White
  • Size
    One Size
  • Ply
    2-Ply
  • Disposable/Reusable
    Reusable
  • Washable
    Yes
  • Fitting Type
    Double Loop
  • Material
    Single Knit Fabric
  • MFR Part No.
    MOR-STD-WH
  • Pack Quantity
    1