0
1
2
3
4
5
Large Face Masks Sublimation Blanks/50 Pack
Order Code: ZT3960919S

£134.99 Inc VAT (20%)


Description

Combine creativity and safety, with our reusable face masks perfect for your personalisation projects.

Suitable for sublimation, our masks are the perfect blank canvas for unleashing your imagination. In no time at all, you can create your own beautiful designs, giving you a face mask for all occasions.

Stay stylish and safe, with five layers of filtration providing you with reassurance whist you are out and about.

Our adjustable straps ensure complete comfort, giving you the perfect fit. Hand wash your face masks to keep them fresh for whatever your next adventure may be!

Product Features:


* 50 x large blank sublimation adjustable face masks
* Personalise the face masks with your designs at 190°C in just 50 seconds
* Washable (we recommend hand washing only)
* Made from 100% polyester hypoallergenic material
* 5-layer filter: 2 Non-Woven, 2 Meltblown Cloth & 1 Activated Carbon Cloth (unwashable and disposable)
* Size: 18.5 x 13cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome