0
1
2
3
4

Taraval Black/Blue Extra Wide Low S3L ESD FO SR - Size EU 48/UK 13

Order Code: ZT5522311S

£79.99 Inc VAT (20%)


Description

FLEXLITE OUTSOLE:
Experience the revolution in shoe sole technology. The FLEXLITE running sole impresses with an ergonomic architecture that not only ensures a light wearing sensation, but also provides optimal support. A clever combination of lugs and grooves effectively displaces fluid and promotes a natural rolling motion. Abrasion-resistant TPU inserts and reinforced midfoot support offer additional safety.

EFFECT.FOAM®:
Comfort comes first with EFFECT.FOAM®. An impressive 60% energy return and 47% reduced impact on bones and joints set new standards. Lightweight, high-performance and with a constant comfort level, it enables fatigue-free work.

HEEL & ARCH SUPPORT:
The safety and support your foot deserves. A three-dimensional element, directly from the EFFECT.FOAM midsole, encloses and supports the heel and midfoot. It protects against twisting and at the same time supports the natural movement of the foot.

EVERCUSHION® RELIEF:
For the everyday comfort your feet need. The ergonomically shaped high-performance footbed made of EVERCUSHION® RELIEF consists of different polyurethane layers. It not only reliably protects the heel from shocks, but also guarantees long-lasting comfort and performance, even during the most demanding daily challenges.

See full description
Specifications for Taraval Black/Blue Extra Wide Low S3L ESD FO SR - Size EU 48/UK 13
  • Colour
    Black/Blue