1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
Fc03 ESD Perf' Safety Clogs
Hover to enlarge the image

Fc03 ESD Perf' Safety Clogs


Select
See all variants from
£39.99

Inc VAT (20%)

See all variants from £39.99

Description

A clog style safety shoe that is perforated upper for added breath ability,100% non metallic with plastic stud fastener.

Features and Benefits
• 100% non-metallic
• Anti-static footwear
• CE certified
• Dual Density Sole Unit
• Energy absorbing seat region
• ESD
• Oil resistant outsole
• 200 joule composite toecap
• Slip resistant outsole (SRC)

Standards
EN 61340-5-1

See full description

Feature Attributes

Wide Fitting:

No

Toe Cap Material:

Composite

Slip Resistance Rating:

SRC

Sole Material:

Polyurethane

MFR Part No.:

FC03

Standards Met:

EN ISO 20345

More attributes