Bump Caps


Select
£7.09 Inc VAT (20%)


See all variants from £7.09

Description

Bump caps in a classic design with metallic ring holes for a baseball cap.

Features and Benefits
• High density EVA which protects, offers comfort to the wearer and durability
• 7cm long peak for optimum protection against light and shock
• Hook and loop adjustment strap for a varying head size secure fit
• ABS shell and soft pad inner for shock absorption
• Headband padded for comfort
• Vented ports for breathability

Standards
• EN812

See full description

Feature Attributes

Adjustment Type:
Hook & Loop
Ventilation Type:
Vented
Outer Material:
ABS
Standards Met:
EN812
Peak Style:
Long Peak
Fit:
Regular