0
1
Aerolite 5cm Peak Bump Cap

£26.99 Inc VAT (20%)
Up to 3% off

See 2 Product Variants
£26.99

Description

Weighing less than 135g, these lightweight hard caps are made using an EPP (Expanded Polypropylene) impact liner combined with a tough HDPE shell.

Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant to keep the caps smelling pleasant, even after a long day's hard work.

Features and Benefits
• Moisture-wicking sweatband increases the rate of evaporation for comfort
• Large reflective side panels increase user visibility
• Vented to release heat build-up for comfort
• Pinlock adjustment type for easy one-handed adjustment

Standards
• EN812:2012

Notes
• Protective liner is machine washable at 30°C
• Not designed to protect against the impact of falling objects

Feature Attributes

Adjustment Type:
Pinlock
Peak Style:
Short Peak
Fits Head Size:
53cm to 64cm
Outer Material:
High Density Polyethylene
Standards Met:
EN812:2012
Series:
Aerolite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome