1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Bump Caps
A1+ Hardcap Bump Caps

A1+ Hardcap Bump Caps


Select
See all variants from
£20.99

Inc VAT (20%)

See all variants from £20.99

Product Description

These innovative bump caps from JSP Safety® deliver unrivalled design and comfort. The low profile gives the appearance of an ordinary baseball cap, while the protective shell delivers 12 x 4 joules of impact resistance for the top and sides of the head.

Features and Benefits
• Reflective piping adds to user visibility for improved safety
• Ventilation holes release heat for user comfort
• Convenient one-handed sizing adjuster for a secure fit
• Full impact protection from all sides
• Removeable outer cap is machine washable for hygiene
• Terry towel sweatband with moisture-wicking properties

Standards
• EN812:2012 + A1:2012

Notes
• Made from recyclable materials

See full description

Attributes

Peak Style:

Standard Peak

Adjustment Type:

Strap

Outer Material:

ABS,Cotton,Elastane

Ventilation Type:

Vented

Fits Head Size:

53 to 63 cm