K12605 N Kids Bodywarmer Body Warmers Navy/Marine Size 10
Order Code: ZT2418226S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Group Class: Body Warmers Colour Code: Nvy/Ma UK Size: 10 Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 372 Length: 580 Width: 470 Height: 40 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: Polyester Lining Material: Polyester SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Zip

See full description
Specifications for K12605 N Kids Bodywarmer Body Warmers Navy/Marine Size 10
  • Height
    40mm
  • Shoe Size
    44
    10
  • Colour
    Navy/Mauve
  • Width
    470mm
  • Gender
    Unisex
  • Length
    580mm
  • Weight
    372g
  • Fastening
    ZIP
    ZIP
  • Material
    Polyester
  • Fitting
    Standard
  • Fastening Method
    ZIP
  • Upper Material
    Polyester
  • Lining Material
    Polyester
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome