Safety Trainers, Grey, S1P, Size 7
https://assets.zoro.co.uk/Images/p/100x100/ZT1050449P/Safety_Trainers_Grey_S1P_Size_7_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1050449P/Safety_Trainers_Grey_S1P_Size_7_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1050449P/Safety_Trainers_Grey_S1P_Size_7_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1050449P/Safety_Trainers_Grey_S1P_Size_7_3.jpg

Safety Trainers, Grey, S1P, Size 7

Order Code:
MPN:

Product Description

These low safety trainers are metal free, lightweight and flexible making them ideal for tradesmen.

Features and Benefits
• The trainers are comfortable due to the ultra breathable suede upper and perforations that allow for ventilation
• The footwear is constructed using a climate Airmesh lining that offers great abrasion resistance, good absorption of water vapour and quick drying properties

Typical Applications
• Warehousing and logistics
• Tradesmen
• Services
• Industry
• Hot environments
• Dry environments

Specifications

EAN
3523996380316
Colour
Grey
MFR Part No.
6256341
Upper Material
Suede Leather
Shoe Size
7
Toe Cap Material
Metal Free
Resistance Features
Abrasion Resistant, Oil Resistant, Puncture-Resistant, Slip-Resistant
Safety Classification
S1P
Sole Material
Polyurethane
ESD
No
Wide Fitting
No
Series
Heckel Suxxeed
Product Type
Composite Safety Trainers
Gender
Men
Slip Resistance Rating
SRC
Midsole Material
Composite
Metal Free
Yes
Metatarsal Protection
No
Ankle Protection
No
Vegan
No
Closure Type
Laces
Ladder Grip
No
Toe Impact Protection
200J


£63.99 Inc VAT (20%)