Rainproof Trainer S3 ESD SRC (S-UK12/EU47)
Order Code: ZT3609743S

£64.99 Inc VAT (20%)


Description

The Eco-Friendly Antistatic ESD Trainer is a sustainable footwear choice crafted from recycled materials, including plastic bottles for the upper fabric. Ideal for environmentally conscious consumers, it combines style with essential workplace protection, featuring a 200J toecap and an anti-perforation fabric plate. Designed for diverse applications, it suits professional and industrial settings, providing both comfort and safety. With antistatic properties and a water-repellent S3-rated upper, it adapts to various work environments. This eco-friendly trainer is a low-impact solution, emphasizing sustainability without compromising on the necessary safeguards for the modern workplace.

Features and Benefits
• Crafted from recycled materials, including plastic bottles for the upper fabric
• Antistatic ESD design for electrostatic discharge-sensitive environments
• Water-repellent S3-rated upper for versatility in varied work conditions
• 200J toecap protection for enhanced safety against impacts
• Anti-perforation fabric plate shields against workplace hazards
• Ideal for diverse professional and industrial setting
• Balances sustainability with essential protective features
• Comfortable, stylish, and environmentally conscious footwear option

See full description
Specifications for Rainproof Trainer S3 ESD SRC (S-UK12/EU47)
  • Safety Classification
    S3
  • Product Type
    Metal Safety Trainers
  • Colour
    Red
  • ESD
    Yes
  • Wide Fitting
    No
  • Gender
    Unisex
  • Series
    Rainproof
  • Sole Material
    Polyurethane
  • Upper Material
    TEXPET
  • MFR Part No.
    73082-006-47
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Water-Repellent
    Abrasion-Resistant
  • Shoe Size
    12
  • Standards Met
    EN ISO 20345, 2023
  • Midsole Material
    Composite
  • Toe Cap Material
    Aluminium
  • Closure Type
    Laces
  • Toe Impact Protection
    200J
  • Ankle Protection
    No
  • Vegan
    No
  • Metal Free
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome