1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Compositelite Eco Safety Trainers S1P

Compositelite Eco Safety Trainers S1P


Select
See all variants from
£54.99

Inc VAT (20%)

Up to 8% off

See all variants from £54.99

Description

This eco-conscious safety trainer offers a recycled knitted upper, made from recycled PET bottles. Designed for maximum safety, comfort and performance, the lightweight stylish construction features a super comfort gel footbed and is presented in a recyclable green-thinking packaging.

• Gel cushioned footbed
• Padded collar for added comfort
• Back pull-tab for ease of getting onto the foot
• 3D breathable mesh lining
• Padded tongue
• Composite toe cap
• Pierce resistant composite midsole
• Anti-static footwear
• Energy absorbing seat region

See full description

Feature Attributes

Standards Met:

EN ISO 20345, 2011 S1P

Gender:

Unisex

Safety Classification:

S1P

Colour:

Yellow

Upper Material:

Technical Textile

Wide Fitting:

No

More attributes